Take 15% off your entire order!

Offer applied at checkout

Century C512V1, 6-1/2" Stock Motor 460/200-230 Volts 850 RPM 1/2 HP

Century C512V1, 6-1/2" Stock Motor 460/200-230 Volts 850 RPM 1/2 HP

Item #: WBB245046

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $510.00

Quantity

Customers Also Viewed

6-1/2" Stock Motor 460/200-230 Volts 850 RPM 1/2 HP

  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBERC512V1
  • HORSEPOWER1/2
  • MOTOR RPM 60Hz850
  • VOLTAGE200-230/460
  • PHASE1
  • FRAME56
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ60
  • SPEEDS1
  • ROTATIONCCW/CW
  • RATED RPM850
  • MOUNTINGBelly Band
  • FULL LOAD AMPS3.5/1.7
  • SHAFT DIAMETER0.625
  • SHAFT LENGTH6
  • BEARING TYPEBall
  • SERVICE FACTOR1
  • LENGTH LESS SHAFT INCHES12-1/16 (30.64 cm)
  • is_motorYes
  • RPM RANGE0-1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century C513V1, 6-1/2" Stock Motor 460/200-230 Volts 1075 RPM 1/2 HP

Item #: B245081

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$505.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century C512V1, 6-1/2" Stock Motor 460/200-230 Volts 850 RPM 1/2 HP

Century C512V1, 6-1/2" Stock Motor 460/200-230 Volts 850 RPM 1/2 HP

Item #: WBB245046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top