Take 15% off your entire order!

Offer applied at checkout

Century FSa076S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 3/4 HP 5.0 Amp

Century FSa076S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 3/4 HP 5.0 Amp

Item #: WBB245400

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Quantity

Customers Also Viewed

5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 3/4 HP 5.0 Amp

This Outdoor Fan Motor features a Sleeve Bearing design.

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBERFS1076S
  • HORSEPOWER3/4
  • MOTOR RPM 60Hz1075
  • VOLTAGE208-230
  • PHASE1
  • FRAME48
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ60
  • SPEEDS1
  • ROTATIONCCW/CW
  • RATED RPM1075
  • MOUNTINGBelly Band/Stud
  • FULL LOAD AMPS4
  • SHAFT DIAMETER0.5
  • SHAFT LENGTH6.43
  • BEARING TYPESleeve
  • SERVICE FACTOR1
  • LENGTH LESS SHAFT INCHES4.86 (12.34 cm)
  • is_motorYes
  • RPM RANGE1001-1100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century FS1037S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/3 HP 2.6 Amp

Item #: B245359

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century FSa076S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 3/4 HP 5.0 Amp

Century FSa076S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 3/4 HP 5.0 Amp

Item #: WBB245400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant