Take 15% off your entire order!

Offer applied at checkout

Century B793, Capacitor Start TEFC C-Face Motor 208-230/115 Volts 3450 RPM 1 HP

Century B793, Capacitor Start TEFC C-Face Motor 208-230/115 Volts 3450 RPM 1 HP

Item #: WBB244977

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $357.95

Quantity

Customers Also Viewed

Capacitor Start TEFC C-Face Motor 208-230/115 Volts 3450 RPM 1 HP

This replacement motor features a C-Frame Mounting design. Totally Enclosed and Fan-Cooled. 1 HP.

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBERB793
  • HORSEPOWER1
  • MOTOR RPM 60Hz3450
  • VOLTAGE115/208-230
  • PHASE1
  • FRAME56C
  • ENCLOSURE TYPETotally Enclosed
  • HERTZ60
  • SPEEDS1
  • ROTATIONCCW/CW
  • RATED RPM3450
  • MOUNTINGResilient
  • FULL LOAD AMPS12.0/6.1
  • SHAFT DIAMETER0.625
  • SHAFT LENGTH1-5/8
  • BEARING TYPEBall
  • SERVICE FACTOR115
  • APPROVALS OR CERTIFICATIONSUL and CSA
  • is_motorYes
  • RPM RANGE3001-3600
  • ENCLOSURETEFC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century C155, Capacitor Start TEFC C-Face Motor 115/208-230 Volts 1725 RPM 1/3 HP

Item #: B244978

(1)

Usually ships in 2 to 5 days (ships from US)

$311.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century B793, Capacitor Start TEFC C-Face Motor 208-230/115 Volts 3450 RPM 1 HP

Century B793, Capacitor Start TEFC C-Face Motor 208-230/115 Volts 3450 RPM 1 HP

Item #: WBB244977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant