Take 15% off your entire order!

Offer applied at checkout

Century RA1006, 5-5/8" Double Shaft Fan/Blower Motor 208-230 Volts 1075 RPM 1/8 HP

Century RA1006, 5-5/8" Double Shaft Fan/Blower Motor 208-230 Volts 1075 RPM 1/8 HP

Item #: WBB244620

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $182.95

Quantity

Customers Also Viewed

5-5/8" Double Shaft Fan/Blower Motor 208-230 Volts 1075 RPM 1/8 HP

  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBERRA1006
  • HORSEPOWER1/8
  • MOTOR RPM 60Hz1075
  • VOLTAGE208-230
  • PHASE1
  • FRAME48
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ50/60
  • SPEEDS3
  • ROTATIONDS (Double Shaft)
  • RATED RPM1075
  • MOUNTINGResilient
  • FULL LOAD AMPS0.75
  • SHAFT DIAMETER0.5
  • SHAFT LENGTH6-3/8 X 6-3/8
  • BEARING TYPESleeve
  • SERVICE FACTOR1
  • LENGTH LESS SHAFT INCHES--
  • is_motorYes
  • RPM RANGE1001-1100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century RA1056, 5-5/8" Double Shaft Fan/Blower Motor 208-230 Volts 1075 RPM 1/2 HP

Item #: B244651

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$213.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century RA1006, 5-5/8" Double Shaft Fan/Blower Motor 208-230 Volts 1075 RPM 1/8 HP

Century RA1006, 5-5/8" Double Shaft Fan/Blower Motor 208-230 Volts 1075 RPM 1/8 HP

Item #: WBB244620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant