Take 15% off your entire order!

Offer applied at checkout

Century 9658, 3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 1.25 CCWS

Century 9658, 3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 1.25 CCWS

Item #: WBB244470

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Quantity

Customers Also Viewed

3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 1.25 CCWS

  • Shaded Pole
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBER9658
  • HORSEPOWER1/40
  • MOTOR RPM 60Hz1550
  • VOLTAGE115
  • PHASE1
  • FRAME42
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ60
  • SPEEDS1
  • ROTATIONDS (Double Shaft)
  • RATED RPM1550
  • MOUNTINGResilient
  • FULL LOAD AMPS0.6
  • SHAFT DIAMETER0.313
  • SHAFT LENGTH7-7/8 X 7-7/8
  • BEARING TYPESleeve
  • SERVICE FACTOR1
  • LENGTH LESS SHAFT INCHES--
  • is_motorYes
  • RPM RANGE1501-1700
  • HERTZ (HZ)60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century 9659, 3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 1.25 CWSE

Item #: B244471

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$157.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century 9658, 3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 1.25 CCWS

Century 9658, 3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 1.25 CCWS

Item #: WBB244470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant