Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMA 4 Surface Mount Closed-Loop DC Drive w/ Tachometer
See all 3 items in product family

NEMA 4 Surface Mount Closed-Loop DC Drive w/ Tachometer

Item #: WBB342767

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 870.00
Product Information
Customer Review
Product Q&A
NEMA 4 Surface Mount Closed-Loop DC Drive With Tachometer

Adjustable min/max. Adjustable accel/decel. Closed-Loop digital speed regulation. Programmable power-up drive settings. Drive Inhibit mode. Jog function. Non-volatile memory preserves settings. Factory default restore function. User-default restore function. Front-panel parameter lockout. Programmable display in any rate or time units. Custom front panel artwork available. NEMA 4X Rating (faceplate with supplied gasket) Universal power supply - any input 85-265 VAC. Two (2) user-defined alarm contact outputs. Multiple operational modes: Rate, Time, Follower.

Product Specifications

    • BRANDDart Controls
    • OUTPUT VOLTAGE0-90/180 VDC
    • INPUT VOLTAGE120/240 VAC
    • WIDTH INCHES5.53 (14.05 cm)
    • HEIGHT INCHES4.75 (12.07 cm)
    • HP1/8 - 2 HP@180VDC
    • LENGTH INCHES 7.40 (18.8 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.