Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2HP DC Dr.-Chassis-500 ser Hvy Rev.
See all 27 items in product family

2HP DC Dr.-Chassis-500 ser Hvy Rev.

Item #: WBB351888

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 927.00
Product Information
Customer Review
Product Q&A
2HP DC Dr.-Chassis-500 ser Hvy Rev.

Dual 120/240 VAC, 50/60Hz via slide selector switch. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave) 1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration (0.3 to 12 sec.) Adjustable Linear Deceleration (0.6 to 12 sec.) Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, dial and knob included. 50:1 speed range. Overload capacity: 200% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12.

Product Specifications

    • BRANDDart Controls
    • MANUFACTURERS PART NUMBER530BC-36MA
    • OUTPUT VOLTAGE0-90/180 VDC
    • INPUT VOLTAGE120/240 VAC
    • WIDTH INCHES6.70 (17.02 cm)
    • HEIGHT INCHES2.00 (5.08 cm)
    • HP2 HP @ 180VDC
    • LENGTH INCHES 9.00 (22.86 cm)
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.