Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dart 253G-200C-56H2, 2HP, DC Drive, Open Chassis, Auto/Man Voltage Follower
See all 23 items in product family

Dart 253G-200C-56H2, 2HP, DC Drive, Open Chassis, Auto/Man Voltage Follower

Item #: WBB351966

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 516.00
Product Information
Customer Review
Product Q&A
Dart 253G-200C-56H2, 2HP, DC Drive, Open Chassis, Auto/Man Voltage Follower

Dual voltage - 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave)1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration. Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, knob and dial included. Power on/off switch (enclosed models) 50:1 speed range. Overload capacity: 150% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12

Product Specifications

    • BRANDDart Controls
    • MANUFACTURERS PART NUMBER253G-200C-56H2
    • OUTPUT VOLTAGE0-90/180 VDC
    • INPUT VOLTAGE120/240 VAC
    • WIDTH INCHES5.53 (14.05 cm)
    • HEIGHT INCHES2.75 (6.99 cm)
    • HP2 HP @ 180VDC
    • LENGTH INCHES 7.00 (17.78 cm)
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

In reference to B288768 1. What is the difference between Chassis and NEMA? 2. Does it have an automatic switch that reverse the motor? 3. Does it have control cords?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.