Take 15% off your entire order!

Offer applied at checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 184

Adjustable Steel Motor Mounting Base, For NEMA Frames 184

Item #: WBB381987

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 184. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism. Bolt Size 3/8 Inch, Length 12 3/4 Inches, Height 1 1/2 Inches, Width 10 1/2 Inches

Product Specifications

  • HEIGHT INCHES1-1/2 (3.81 cm)
  • COLORGray
  • WIDTH INCHES10-1/2 (26.67 cm)
  • LENGTH INCHES12-3/4 (32.39 cm)
  • CONSTRUCTIONSteel Fabricated
  • MOTOR FRAME SIZE184
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER184
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 184

Adjustable Steel Motor Mounting Base, For NEMA Frames 184

Item #: WBB381987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant