Flange Mount Bearings
Type
Diameter
Bore Diameter
Brand
Price
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-050, Pressed Steel Housing, Standard, 1/2"ID
Dynamic Load Rating (N)
3153
Bore Diameter
1/2 in
Static Load Rating
1768 N
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-062, Pressed Steel Housing, Standard, 5/8"ID
Dynamic Load Rating (N)
2152
Bore Diameter
5/8 in
Static Load Rating
1075 N
Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-062, SS Housing, Self-Aligning, 5/8"ID
Bore Diameter
5/8 in
Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-075, SS Housing, Self-Aligning, 3/4"ID
Bore Diameter
3/4 in
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-100, Press Steel Housing, Self-Align, 1"ID
Bore Diameter
1 in
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-062, Press Steel Housing, Self-Align, 5/8"ID
Bore Diameter
5/8 in
Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-050, Die Cast Zinc Housing, Rigid, 1/2"ID
Dynamic Load Rating (N)
2152
Bore Diameter
1/2 in
Static Load Rating
1075 N
Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-050, SS Housing, Self-Aligning, 1/2"ID
Bore Diameter
1/2 in
Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-100, Stainless Steel Housing, Self-Aligning, 1"ID
Bore Diameter
1 in
Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-062, Die Cast Zinc Housing, Rigid, 5/8"ID
Dynamic Load Rating (N)
2152
Bore Diameter
5/8 in
Static Load Rating
1075 N
Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-075, Die Cast Zinc Housing, Rigid, 3/4"ID
Dynamic Load Rating (N)
2877
Bore Diameter
3/4 in
Static Load Rating
1479 N
Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-100, Die Cast Zinc Housing, Rigid, 1"ID
Dynamic Load Rating (N)
3153
Bore Diameter
1 in
Static Load Rating
1768 N
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-075, Press Steel Housing, Self-Align, 3/4"ID
Bore Diameter
3/4 in
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-050, Press Steel Housing, Self-Align, 1/2"ID
Bore Diameter
1/2 in
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-075, Pressed Steel Housing, Standard, 3/4"ID
Dynamic Load Rating (N)
2877
Bore Diameter
3/4 in
Static Load Rating
1479 N
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-100, Pressed Steel Housing, Standard, 1"ID
Dynamic Load Rating (N)
3153
Bore Diameter
1 in
Static Load Rating
1768 N