Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1725RPM, TENV, C FACE, 1.15 SF, 80 Eff.
See all 6 items in product family

Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1725RPM, TENV, C FACE, 1.15 SF, 80 Eff.

Item #: WBB228093

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,516.24 Save up to 48%
Qty Price
1-2 $1,353.00 ea.
3+ $1,313.00 ea.
Product Information
Customer Review
Product Q&A
Washguard Brake Motors, 3-Phase: 3/4HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 208-230/460V, 3PH, 60HZ, Name Plate Amps 2.7-2.5/1.25, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 80, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Washguard Brake Motors

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Product Specifications

    • HORSEPOWER3/4
    • ENCLOSURETENV
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS2.7-2.5/1.25
    • HERTZ60
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8 (4.76 cm)
    • ROTATIONCCW/CW
    • ENCLOSURE TYPETotally Enclosed
    • WEIGHT43
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T17VC44BB
    • DUTYContinuous
    • RPM RANGE1701-1800
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #116464.00
    • FL AMPS2.7-2.5/1.25
    • BEARING-DRIVE-END6205
    • FL EFFICIENCY80
    • CATALOG NUMBER116464.00
    • is_motorYes