Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1/.75HP, 208-230/460V, 3450/2850RPM, TEFC, RIGID C,  77 Eff.
See all 5 items in product family

Leeson Motors Motor Washdown Motor-1/.75HP, 208-230/460V, 3450/2850RPM, TEFC, RIGID C, 77 Eff.

Item #: WBB228120

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,283.68 Save up to 48%
Qty Price
1-2 $692.00 ea.
3+ $671.00 ea.
Product Information
Customer Review
Product Q&A
Washguard Pump Motor, 3-Phase: 1/.75HP, 3450/2850 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 3.4-3.2/1.6&3.6/1.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 77, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8", Shaft Diameter: SPECIAL.

Washguard Motors with shafts for JM and Jet Pumps

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS3.4-3.2/1.6&3.6/1.8
    • HERTZ60/50
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40
    • SHAFT DIAMETERSPECIAL
    • SHAFT LENGTH INCHES1-7/8 (4.76 cm)
    • ROTATIONCCW/CW
    • ENCLOSURE TYPETotally Enclosed
    • WEIGHT36
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T34WK13CC
    • UPC69172034898
    • DUTYContinuous
    • RPM RANGE3001-3600
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #116780.00
    • FL AMPS3.4-3.2/1.6
    • BEARING-DRIVE-END6205
    • FL EFFICIENCY77
    • CATALOG NUMBER116780.00
    • is_motorYes
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
3.223.3.101, 34.195.252.57:27