Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1.5HP, 115/208-230V, 1740RPM, TEFC, RIGID, 1.15 SF, 71 Eff.
See all 72 items in product family

Leeson Motors Motor Washdown Motor-1.5HP, 115/208-230V, 1740RPM, TEFC, RIGID, 1.15 SF, 71 Eff.

Item #: WBB228158

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 24 ($22,416.00)

List Price: $1,681.28 Save up to 44%
Price: $934.00
Product Information
Customer Review
Product Q&A
Washguard White Epoxy Motor, Single Phase: 1.5HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, RIGID, 115/208-230V, 1PH, 60HZ, Name Plate Amps 19/9.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 71, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Diameter: 7/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


Product Specifications

    • HORSEPOWER1 1/2
    • ENCLOSURETEFC
    • FRAME145
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE1
    • VOLTAGE115/208-230
    • NAMEPLATE AMPS19/9.5
    • HERTZ60
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONCCW
    • ENCLOSURE TYPETotally Enclosed
    • WEIGHT50
    • ULY
    • CSAY
    • LEESON MODEL NO.C145C17WB1KK
    • UPC69172001576
    • DUTYContinuous
    • RPM RANGE1701-1800
    • is_motorYes
    • FL EFFICIENCY71
    • CATALOG NUMBER120590.00
    • DESIGNCapacitor Start Inductor Run
    • BEARING-DRIVE-END6205
    • FL AMPS19/9.5
    • MANUFACTURER PART #120590.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.