Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor - 1.5/1HP, 208-230/460V, 3490/2890RPM, TEFC, RIGID C,  82.5 Eff.

Leeson Motors Motor Washdown Motor - 1.5/1HP, 208-230/460V, 3490/2890RPM, TEFC, RIGID C, 82.5 Eff.

Item #: WBB228080

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,323.12 Save up to 41%
Qty Price
1-2 $1,404.00 ea.
3+ $1,361.00 ea.
Product Information
Customer Review
Product Q&A
Premium Washguard All-Stainless Washdown Motor, JM Pump: 1.5/1HP, 3490/2890 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 143 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 4.4-4/2&3.8/1.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8.

Maximum service in critically clean or corrosive environments

  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features
  • IRIS™ insulation system
  • BISSC certified for baking industry


Product Specifications

    • HORSEPOWER1 1/2
    • ENCLOSURETEFC
    • FRAME143
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3490
    • RPM3490
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS4.4-4/2&3.8/1.9
    • HERTZ60/50
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • CONSTRUCTIONStainless Steel
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONCCW/CW
    • ENCLOSURE TYPETotally Enclosed
    • WEIGHT45
    • ULY
    • CSAY
    • LEESON MODEL NO.CZ143T34WK3AA
    • UPC69172032891
    • DUTYContinuous
    • RPM RANGE3001-3600
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #G121627.00
    • FL AMPS4.4-4/2
    • BEARING-DRIVE-END6206
    • FL EFFICIENCY82.5
    • CATALOG NUMBERG121627.00
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.