Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Leeson

Model # :WBB228069

MPN #: 121867.00

Leeson Motors Motor Washdown Motor-1HP, 208-230/460V, 1745RPM, TEFC, RIGID C, 1.15 SF, 82.5 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 1HP, 1745 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 143 Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 3.2-3.1/1.55, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

PRICE
$1,205.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs
Shaft Diameter7/8

Product Details

Catalog Number121867
Motor RPM 60 Hertz1745 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part Number121867.00
Nameplate Amps3.2-3.1/1.55 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1745 rpm
Horsepower1 HP
Efficiency TypeEPAct
Frame143
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency82.5
Full Load Amps3.2-3.1/1.55 FLA
DutyContinuous
Compatible Part/Model NumberBaldor CEWDM3546T, Marathon N626
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY