Actual product may differ from image shown

Worldwide Electric, WVHS30-18-286TP-12, VHS Motor, 30HP, 1800RPM, 286TP, 230/460V, WPI

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Worldwide Electric, WVHS30-18-286TP-12, VHS Motor, 30HP, 1800RPM, 286TP, 230/460V, WPI

Item #: WBB1960445

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,560.00
Product Information
Customer Review
Product Q&A
Accessories
Worldwide Electric, WVHS30-18-286TP-12, VHS Motor, 30HP, 1800RPM, 286TP, 230/460V, WPI

Features:
  • VHS Motor
  • WPI enclosure with rodent screen protection
  • 1.15 service factor
  • Class F insulation
  • Vertical P base
  • High efficiency
  • Inverter duty
  • 10:1 variable torque
  • Spike resistant wiring per NEMA MG-1 Part 31
  • 120 volt space heaters
  • Double thrust bearing design (100-500 HP) for deep well applications
  • Winding RTDs (125-500 HP)
  • White epoxy paint for cooler surface temperature
  • Standard coupling size included – MC280-1 (Alternate Couplings Available)

Product Specifications

    • HORSEPOWER30
    • ENCLOSUREWPI
    • FRAME286TP
    • BRANDWorldWide Electric Corporation
    • MOUNTINGP-Base
    • MOTOR RPM 60Hz1800
    • MOTOR RPM 50Hz1500
    • RPM1770
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60/50
    • SERVICE FACTOR1.15
    • EFFICIENCY TYPEHigh
    • AMBIENT TEMP C40
    • ENCLOSURE TYPEExplosion Proof
    • DUTYContinuous
    • MANUFACTURERS PART NUMBERWVHS30-18-286TP-12
    • RPM RANGE1701-1800
    • FL AMPS70.8/35.4
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE7312B
    • POLES4
    • FL EFFICIENCY88.5
    • WEIGHT LBS.507 (230.45 kg)
    • TEMPERATURE-RISEB/80K
    • DEGREE OF PROTECTIONIP23
    • OPPOSITE END BEARING SIZE6212
    • POWER FACTOR AT FULL LOAD 0.86
    • WARRANTY24 months from invoice