Leeson Motors Motor IEC Metric Motor-25HP, 230/460V, 3550/2950RPM, IP55, B3/B14, 1.15 SF, 91 Eff.
See all 24 items in product family

Leeson Motors Motor IEC Metric Motor-25HP, 230/460V, 3550/2950RPM, IP55, B3/B14, 1.15 SF, 91 Eff.

Item #: WBB228350

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,475.20 Save up to 46%
Qty Price
1-2 $3,574.00 ea.
3+ $3,466.00 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B14 Face-Mounted Motor: 25HP, 3550/2950 RPM, Washdown (IP55) Enclosure, 160L Frame, B3/B14, 230/460V, 3PH, 60/50HZ, Name Plate Amps 57.2/28.6&67.0/33.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER25
    • ENCLOSUREIP55
    • FRAME160L
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM3550
    • PHASE3
    • MOTOR RPM 60Hz3550
    • MOTOR RPM 50Hz2870
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONCCW/CW
    • WEIGHT329
    • ULY
    • CSAY
    • LEESON MODEL NO.C160T34FZ6CC
    • UPC69172003776
    • RPM RANGE3001-3600
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #193378.6
    • FRAME MATERIALCast Iron
    • FL AMPS57.2/28.6&67.0/33.5
    • ENCLOSURE TYPEIP
    • BEARING-DRIVE-END6309
    • FL EFFICIENCY91
    • BRANDLeeson
    • is_motorYes
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
3.234.244.18, 34.195.252.149:27