Leeson Motors Motor IEC Metric Motor-7.5HP, 230/460V, 1175/975RPM, IP55, B3/B14, 1.15 SF, 89.5 Eff.
See all 24 items in product family

Leeson Motors Motor IEC Metric Motor-7.5HP, 230/460V, 1175/975RPM, IP55, B3/B14, 1.15 SF, 89.5 Eff.

Item #: WBB228296

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,692.00 Save up to 45%
Qty Price
1-2 $2,109.00 ea.
3+ $2,045.00 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B14 Face-Mounted Motor: 7.5HP, 1175/975 RPM, Washdown (IP55) Enclosure, 132M Frame, B3/B14, 230/460V, 3PH, 60/50HZ, Name Plate Amps 22/11&25/12.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 89.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Product Specifications

    • HORSEPOWER7 1/2
    • ENCLOSUREIP55
    • FRAME132M
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1175
    • PHASE3
    • MOTOR RPM 60Hz1175
    • MOTOR RPM 50Hz975
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONCCW/CW
    • WEIGHT183
    • ULY
    • CSAY
    • LEESON MODEL NO.C132T11FZ9CC
    • UPC69172003740
    • RPM RANGE1101-1200
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #193369.6
    • FRAME MATERIALCast Iron
    • FL AMPS22/11&25/12.5
    • ENCLOSURE TYPEIP
    • BEARING-DRIVE-END6308
    • FL EFFICIENCY89.5
    • BRANDLeeson
    • is_motorYes