Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Motor IEC Metric Motor-4.0HP, 230/460V, 1180/980RPM, IP55, B3/B5, 1.15 SF, 87.5 Eff.
See all 28 items in product family

Leeson Motors Motor IEC Metric Motor-4.0HP, 230/460V, 1180/980RPM, IP55, B3/B5, 1.15 SF, 87.5 Eff.

Item #: WBB228315

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,740.60 Save up to 45%
Qty Price
1-2 $1,565.00 ea.
3+ $1,519.00 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B5 Flange-Mounted Motor: 4.0HP, 1180/980 RPM, Washdown (IP55) Enclosure, 132 Frame, B3/B5, 230/460V, 3PH, 60/50HZ, Name Plate Amps 13.4/6.7&14.8/7.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Motor meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Product Specifications

    • HORSEPOWER4
    • ENCLOSUREIP55
    • FRAME132
    • MOUNTINGFF-Flange Rigid
    • NAMEPLATE RPM1180
    • PHASE3
    • MOTOR RPM 60Hz1180
    • MOTOR RPM 50Hz980
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONCCW/CW
    • WEIGHT157
    • ULY
    • CSAY
    • LEESON MODEL NO.C132T11FZ4CC
    • UPC69172003719
    • RPM RANGE1101-1200
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #193338.6
    • FRAME MATERIALCast Iron
    • FL AMPS13.4/6.7&14.8/7.4
    • ENCLOSURE TYPEIP
    • BEARING-DRIVE-END6308
    • FL EFFICIENCY87.5
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.