Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 3520/2905RPM, IP55, B3/B14, 1.15 SF
See all 24 items in product family

Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 3520/2905RPM, IP55, B3/B14, 1.15 SF

Item #: WBB228280

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,118.64 Save up to 50%
Qty Price
1-2 $1,087.00 ea.
3+ $1,051.00 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B14 Face-Mounted Motor: 5.5HP, 3520/2905 RPM, Washdown (IP55) Enclosure, 112M Frame, B3/B14, 230/460V, 3PH, 60/50HZ, Name Plate Amps 13.6/6.8&15.4/7.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER5 1/2
    • ENCLOSUREIP55
    • FRAME112M
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM3520
    • PHASE3
    • MOTOR RPM 60Hz3520
    • MOTOR RPM 50Hz2905
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONCCW/CW
    • WEIGHT123
    • ULY
    • CSAY
    • LEESON MODEL NO.C112T34FZ2CC
    • UPC69172003729
    • RPM RANGE3001-3600
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #193364.6
    • FRAME MATERIALCast Iron
    • FL AMPS13.6/6.8&15.4/7.7
    • ENCLOSURE TYPEIP
    • BEARING-DRIVE-END6306
    • FL EFFICIENCY87.5
    • BRANDLeeson
    • is_motorYes
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
3.215.182.81, 34.195.252.149:27