Take 15% off your entire order!

Offer applied at checkout

Leeson Motors Metric DC Motor-1/6HP, 180V, 3000RPM, IP54, B14

Leeson Motors Metric DC Motor-1/6HP, 180V, 3000RPM, IP54, B14

Item #: WBB236683

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$700.06 up to 42% OFF

Price: $416.95

Quantity Discount

  • Buy 1-2 $416.95 ea.
  • Buy 3+ $407.95 ea.

Quantity

Metric DC Motor: 1/6HP, 3000 RPM, Splash Proof (IP54) Enclosure, 56D Frame, B14, 180V, S1 duty. These metric dimensioned motors are built to IEC 34-1 electrical and mechanical standards. The IEC 63 and smaller frames are supplied with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. Features:
  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available

Click here to see our full selection of

Product Specifications

  • HORSEPOWER1/6
  • ENCLOSUREIP54
  • FRAME56D
  • MOUNTINGC-Face Footless
  • NAMEPLATE RPM3000
  • MOTOR RPM 50Hz3000
  • VOLTAGE180
  • DUTYS1
  • WEIGHT10
  • LEESON MODEL NO.CIM34D30NC2B
  • UPC69172009145
  • CATALOG NO.M1130141.00
  • RPM RANGE1801-3000
  • ENCLOSURE TYPEIP
  • BRANDLeeson
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors Metric DC Motor-.18-.25 KW, 180V, 1800RPM, IP54, B14

Item #: B236681

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$508.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors Metric DC Motor-1/6HP, 180V, 3000RPM, IP54, B14

Leeson Motors Metric DC Motor-1/6HP, 180V, 3000RPM, IP54, B14

Item #: WBB236683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant