Take 15% off your entire order!

Offer applied at checkout

Leeson Motors DC Motor-3/4HP, 180V, 2500RPM, TEFC, Rigid C

Leeson Motors DC Motor-3/4HP, 180V, 2500RPM, TEFC, Rigid C

Item #: WBB236672

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,263.80 up to 56% OFF

Minimum Quantity: 44

Price: $561.00

Quantity

Customers Also Viewed

DC Motor: 3/4HP, 2500 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, Rigid C, 180V, Continuous duty.

High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

Features:
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable Bolt-on base
  • NEMA C-face designs
  • Capable of Dynamic braking
  • PWM or SCR type controller rated
  • High Starting Torque

Click here to see our full selection of

Product Specifications

  • HORSEPOWER3/4
  • ENCLOSURETEFC
  • FRAMES56C
  • MOUNTINGC-Face Rigid
  • NAMEPLATE RPM2500
  • VOLTAGE180
  • DUTYContinuous
  • EFFICIENCY TYPEStandard
  • WEIGHT32
  • UPC69172000662
  • CATALOG NO.108017
  • RPM RANGE1801-3000
  • ENCLOSURE TYPETotally Enclosed
  • FRAME MATERIALRolled Steel
  • BRANDLeeson
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors DC Motor-3/4HP, 24V, 1800RPM, TEFC, Rigid C

Item #: B236804

(1)

Usually ships in 4 to 7 days (ships from US)

$664.00

Close

44 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors DC Motor-3/4HP, 180V, 2500RPM, TEFC, Rigid C

Leeson Motors DC Motor-3/4HP, 180V, 2500RPM, TEFC, Rigid C

Item #: WBB236672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top