Take 15% off your entire order!

Offer applied at checkout

Leeson Motors DC Motor-.16 -.33HP, 12-24V, 1800-3900RPM, TENV, Sq. flange

Leeson Motors DC Motor-.16 -.33HP, 12-24V, 1800-3900RPM, TENV, Sq. flange

Item #: WBB236691

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$657.46 up to 43% OFF

Price: $371.95

Quantity

Customers Also Viewed

DC Motor: .16 -.33HP, 1800-3900 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, Sq. flange, 12-24V, Continuous duty. Precision sub-fractional horsepower low voltage direct current permanent magnet motors designed for battery or solar powered operations, or generator supplied low voltage DC. Features:
  • Compact space savings designs
  • Ball bearings
  • Long-life brushes
  • Easy access to brushes for service
  • High starting torques
  • Class F insulation

Click here to see our full selection of

Product Specifications

  • HORSEPOWER1/3
  • ENCLOSURETENV
  • FRAME31
  • MOUNTINGSquare Flange
  • NAMEPLATE RPM1800
  • MOTOR RPM 60Hz1800
  • VOLTAGE24
  • NAMEPLATE AMPS14
  • DUTYContinuous
  • WEIGHT9
  • LEESON MODEL NO.CM31D17NZ26D
  • UPC69172009084
  • CATALOG NO.M1120046.00
  • RPM RANGE1701-1800
  • ENCLOSURE TYPETotally Enclosed
  • BRANDLeeson
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors DC Motor-.07-.14HP, 12-24V, 1750-4200RPM, TENV, Sq. flange

Item #: B236788

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$295.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors DC Motor-.16 -.33HP, 12-24V, 1800-3900RPM, TENV, Sq. flange

Leeson Motors DC Motor-.16 -.33HP, 12-24V, 1800-3900RPM, TENV, Sq. flange

Item #: WBB236691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant