Single Phase Motors
Brand
Price
Marathon Motors, G573, 056C17F5323, 1HP-3/4HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC
Voltage
115/208-230 V
Horsepower
1 HP
Frame
56HC
Mounting Location
C-Face Removable Base
Voltage
115 V
Horsepower
1/3 HP
Frame
48Z
Mounting Location
Rigid
Voltage
115/230 V
Horsepower
3 HP
Frame
182T
Mounting Location
Rigid
Marathon Motors, G574, 056B17F5305, 1 1/2HP-1HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC
Voltage
115/208-230 V
Horsepower
1 1/2 HP
Frame
56HC
Mounting Location
C-Face Removable Base
Baldor-Reliance KEL11203 .25HP 56C Frame 1800RPM 115/230V ODP, C-Face Footless, Premium Efficiency
Voltage
115/230 V
Horsepower
1/4 HP
Frame
56C
Mounting Location
C-Face Footless
Voltage
230 V
Horsepower
7 1/2 HP
Frame
213T
Mounting Location
Rigid