Take 15% off your entire order!

Offer applied at checkout

Leeson E100336.00, 1/3 HP, 3600RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.35 SF, Rigid

Actual product may differ from image shown

Leeson E100336.00, 1/3 HP, 3600RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.35 SF, Rigid

Item #: WBB2060750

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$575.10 up to 44% OFF

Minimum Quantity: 32

Price: $321.95

Quantity

Customers Also Viewed

Leeson E100336.00, 1/3 HP, 3600RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.35 SF, Rigid

For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

Product Specifications

  • HORSEPOWER1/3
  • ENCLOSUREDP
  • FRAME56
  • MOUNTINGRigid
  • NAMEPLATE RPM3450
  • PHASE1
  • MOTOR RPM 60Hz3600
  • VOLTAGE115/230
  • HERTZ60
  • DUTYContinuous
  • SERVICE FACTOR1.35
  • EFFICIENCY TYPEStandard
  • AMBIENT TEMP C40
  • WEIGHT22 (10 kg)
  • RPM RANGE3001-3600
  • WARRANTY3yrs from date of invoice
  • DEGREE OF PROTECTIONIP22
  • FL EFFICIENCY70.5
  • INSULATION CLASSB
  • FL AMPS3/1.5
  • DRIVE END BEARING SIZE6203
  • OPPOSITE END BEARING SIZE6203
  • BRANDLeeson
  • MANUFACTURER PART #E100336.00
  • is_motorYes
  • ENCLOSURE TYPEOpen/Drip Proof
  • POWER FACTOR AT FULL LOAD 98.4
  • TEMPERATURE-RISE10
  • POLES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leeson E100354.00, 1/3HP, 3600RPM, S56C ODP 115/230V, 1PH 60HZ Cont. 40C 1.1SF, C-Face Footless

Item #: B2060753

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$320.95

Close

32 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson E100336.00, 1/3 HP, 3600RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.35 SF, Rigid

Leeson E100336.00, 1/3 HP, 3600RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.35 SF, Rigid

Item #: WBB2060750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top