Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Worldwide Electric Corporation

Model # :WBB763410

MPN #: W324T

Worldwide Electric Motor Slide Base W324T

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Bases are Provided with Washers. Bases are Painted with an Oven-Baked Primer for Better Contact of Customer's Paint. All "D" Bolts (Motor Mounting Bolts) are Grade 5 and Welded into Position to Prevent Spinning and "Dropping" from Slots. All "D" Bolts are Fixed to the Exact Foot Pattern of the Motor to Aid in Easier Motor Installation. Exact Drop-In Replacement for all Major Make Slide Bases. Single Adjusting Screws for Frames 56-145T. Double Adjusting Screws for Frames 182T-505T

PRICE
$289.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-3/4 in
Width19-1/4 in
Height2-1/2 in
Weight35 lbs
Motor Frame Size324

Product Details

Phase3
Frame324T
Manufacturers Part NumberW324T
BrandWorldwide Electric Corporation