x

Take 15% off your entire order!

Offer applied at checkout

Leeson Motors - 1/2HP, 115V, 1625RPM, DP, Resil Mount, 1.0 S.F.

Leeson Motors - 1/2HP, 115V, 1625RPM, DP, Resil Mount, 1.0 S.F.

Item #: WBB217453

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$742.59 up to 23% OFF

Price: $569.00

Quantity

Customers Also Viewed

Instant Reversing Motor: 1/2HP, 1625RPM, 48 Frame, Drip-Proof (DP), 115V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Resil Mount.

Specially designed motor for use on Instant-reversing parking gates, doors, slide gates, or other moderate starting torque instant reversing applications. Capable of frequent reversing service.



  • HORSEPOWER 1/2
  • ENCLOSURE DP
  • FRAME 48
  • BRAND Leeson
  • MOUNTING Resilient Base
  • MOTOR RPM 60Hz 1625
  • RPM 1625
  • PHASE 1
  • MATERIAL Rolled Steel
  • VOLTAGE 115
  • NAMEPLATE AMPS 6.1
  • COMPATIBLE WITH/REPLACES Baldor DGC1304M
  • HERTZ 60
  • SERVICE FACTOR 1.0
  • THERMAL PROTECTION Manual
  • EFFICIENCY TYPE Standard
  • EFFICIENCY 57.5
  • AMBIENT TEMP C 40
  • SHAFT DIAMETER 5/8
  • ROTATION CCW
  • ENCLOSURE TYPE Open/Drip Proof
  • SHAFT END BEARING 6203
  • WEIGHT 27
  • UL Y
  • CSA Y
  • UPC 69172000508
  • CATALOG NO. 100802.00
  • DUTY Continuous
  • RPM RANGE 1501-1700
  • DESIGN PSC 1 Speed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors - 1/2HP, 115V, 1625RPM, DP, Resil Mount, 1.0 S.F.

Leeson Motors - 1/2HP, 115V, 1625RPM, DP, Resil Mount, 1.0 S.F.

Item #: WBB217453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant