Take 15% off your entire order!

Offer applied at checkout

Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.

Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.

Item #: WBB217604

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,284.00

Quantity

Customers Also Viewed

Marathon Motors Pressure Washer Motor, K319, 56B17F5319, 1HP, 115/208-230V, 1800RPM, 1PH, 56HC FR

Marathon Motors Pressure Washer Motor, K319, 56B17F5319, 1HP, 115/208-230V, 1800RPM, 1PH, 56HC FR

Marathon Motors, G378, 056B17F5302, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, TEFC

Marathon Motors, G378, 056B17F5302, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, TEFC

Baldor-Reliance Pressure Washer Motor, PCL3514M, 1 PH, 115/230 V, 1.5 HP, 1725 RPM, TEFC, 56C Frame

Baldor-Reliance Pressure Washer Motor, PCL3514M, 1 PH, 115/230 V, 1.5 HP, 1725 RPM, TEFC, 56C Frame

Pressure Washer Motor: 1.5HP, 1725RPM, 56H Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid C Mount.

Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.



Weights & Dimensions

  • Shaft Length 1-7/8 in (4.76 cm)
  • Shaft Diameter 5/8
  • Weight 39 lbs (17.73 kg)

Product Details

  • Service Factor 1.15
  • Horsepower 1-1/2 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Design Capacitor Start Capacitor Run
  • Duty Continuous
  • Enclosure TEFC
  • Phase 1
  • Compatible Part/Model Number AO SMITH/MAGNETEK, C777
  • UPC 69172034659
  • Brand Leeson
  • Motor RPM 60 Hertz 1725 rpm
  • Thermal Protection Manual
  • Hertz 60 Hz
  • Manufacturers Part Number 116703.00
  • Nameplate Amps 17.2/8.8-8.6 A
  • Mounting Location C-Face Rigid
  • RPM 1725 rpm
  • Rotation CCW °
  • Efficiency Type Standard
  • Material Rolled Steel
  • Ambient Temperature 40 °C
  • Efficiency 79
  • RPM Range 1701-1800 rpm
  • Shaft End Bearing 6205
  • Voltage 115/208-230 V
  • Frame 56H

Compliance & Certifications

  • CSA Certified Y
  • UL Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.

Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.

Item #: WBB217604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant