
Actual product may differ from image shown
$794.90 up to 17% OFF
Price: $660.00
Customers Also Viewed
Heavy duty single phase Hi-Torque Motor is designed specifically for severe Farm duty applications.
Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
Electrical Features: Low temperature manual overload protector protects against extreme overload. Class F copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Weights & Dimensions
- Shaft Length 1-7/8 in (4.76 cm)
- Shaft Diameter 5/8
- Weight 25
Product Details
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Duty Continuous
- Design Capacitor Start Inductor Run
- Enclosure TEFC
- Phase 1
- Compatible Part/Model Number AO Smith/Magnetek, C311, EB1054M
- UPC 69172000778
- Full Load Efficiency 66
- Brand Leeson
- Full Load Amps 8.8/4.4 FLA
- Motor RPM 60 Hertz 1725 rpm
- Thermal Protection Manual
- Hertz 60 Hz
- Manufacturers Part Number 110086.00
- Mounting Location Rigid
- Bearing Drive End 6203
- RPM 1725 rpm
- Rotation CCW °
- Efficiency Type Standard
- Material Rolled Steel
- Ambient Temperature 40 °C
- RPM Range 1701-1800 rpm
- Voltage 115/208-230 V
- Frame 56
- Service Factor 1.15
- Horsepower 1/2 HP
Compliance & Certifications
- CSA Certified Y
- UL Y
There are no questions for this product.

Leeson Motors - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.
$660.0
- Product Information
- Customer Review
- Product Q&A