Take 15% off your entire order!

Offer applied at checkout

Leeson Motors - 7.5HP, 230V, 3470RPM, DP, Rigid Mount, 1.15 S.F.

Actual product may differ from image shown

Leeson Motors - 7.5HP, 230V, 3470RPM, DP, Rigid Mount, 1.15 S.F.

Item #: WBB217506

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,443.97 up to 39% OFF

Price: $1,490.00

Quantity

Customers Also Viewed

Baldor-Reliance Pump Motor, EJMM3709T-G, 3 Phase, 7.5 HP, 230/460 Volts, 3600 RPM, 60 HZ, TEFC,213JM

Baldor-Reliance Pump Motor, EJMM3709T-G, 3 Phase, 7.5 HP, 230/460 Volts, 3600 RPM, 60 HZ, TEFC,213JM

Baldor-Reliance Pump Motor, EJMM3710T-G, 3 Phase, 7.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, TEFC,213JM

Baldor-Reliance Pump Motor, EJMM3710T-G, 3 Phase, 7.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, TEFC,213JM

Baldor-Reliance Pump Motor, EJMM3154T-G, 3 Phase, 1.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, ODP, 145JM

Baldor-Reliance Pump Motor, EJMM3154T-G, 3 Phase, 1.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, ODP, 145JM

JP Pump Motor: 7.5HP, 3470RPM, 213 Frame, Drip-Proof (DP), 230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred.
Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run.



Weights & Dimensions

  • Shaft Length 3 in (7.62 cm)
  • Shaft Diameter 1-1/4 in (3.18 cm)
  • Weight 121 lbs (55 kg)

Product Details

  • Horsepower 7-1/2 HP
  • Enclosure Type Open/Drip Proof
  • Is_Motor Yes
  • Design Capacitor Start Inductor Run
  • Duty Continuous
  • Phase 1
  • Enclosure DP
  • Compatible Part/Model Number AO Smith/Magnetek, P325
  • UPC 69172015472
  • Brand Leeson
  • Full Load Amps 36.5 FLA
  • Motor RPM 60 Hertz 3470 rpm
  • Thermal Protection No
  • Hertz 60 Hz
  • Manufacturers Part Number 140646.00
  • Mounting Location Rigid
  • Bearing Drive End 309
  • RPM 3470 rpm
  • Rotation CCW °
  • Efficiency Type Standard
  • Material Rolled Steel
  • Ambient Temperature 40 °C
  • Efficiency 78.5
  • RPM Range 3001-3600 rpm
  • Voltage 230 V
  • Frame 213
  • Service Factor 1.15

Compliance & Certifications

  • CSA Certified Y
  • UL Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors - 7.5HP, 230V, 3470RPM, DP, Rigid Mount, 1.15 S.F.

Leeson Motors - 7.5HP, 230V, 3470RPM, DP, Rigid Mount, 1.15 S.F.

Item #: WBB217506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant