Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction.
Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension.
Electrical Features: High efficiency energy saving designs. Class F copper windings. Class F varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.
Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Compressor Duty Motor: 5HP, 3450RPM, 145 Frame, Drip-Proof (DP), 230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Rigid Mount.
PRICE
$1,405.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 49 |
| Shaft Diameter | 7/8 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 120554.00 |
| Enclosure | DP |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| RPM | 3450 rpm |
| Horsepower | 5 HP |
| Efficiency Type | Standard |
| Frame | 145 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Efficiency | 82.5 |
| Full Load Amps | 20.8 A |
| Duty | Continuous |
| Compatible Part/Model Number | AO Smith/Magnetek, CP1502M |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | N |