Take 15% off your entire order!

Offer applied at checkout

Leeson Motors - 2HP, 115/208-230V, 1740RPM, DP, Rigid C Mount

Actual product may differ from image shown

Leeson Motors - 2HP, 115/208-230V, 1740RPM, DP, Rigid C Mount

Item #: WBB217560

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,261.00

Quantity

Customers Also Viewed

Leeson Motors - 1.5HP, 115/208-230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.

Leeson Motors - 1.5HP, 115/208-230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.

Baldor-Reliance Pump Motor, EJMM3154T-G, 3 Phase, 1.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, ODP, 145JM

Baldor-Reliance Pump Motor, EJMM3154T-G, 3 Phase, 1.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, ODP, 145JM

Baldor-Reliance Pump Motor, EJMM3709T-G, 3 Phase, 7.5 HP, 230/460 Volts, 3600 RPM, 60 HZ, TEFC,213JM

Baldor-Reliance Pump Motor, EJMM3709T-G, 3 Phase, 7.5 HP, 230/460 Volts, 3600 RPM, 60 HZ, TEFC,213JM

Baldor-Reliance Pump Motor, EJMM3710T-G, 3 Phase, 7.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, TEFC,213JM

Baldor-Reliance Pump Motor, EJMM3710T-G, 3 Phase, 7.5 HP, 230/460 Volts, 1800 RPM, 60 HZ, TEFC,213JM

JM Pump Motor: 2HP, 1740RPM, 145 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.

Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.



Weights & Dimensions

  • Shaft Diameter 7/8 in
  • Weight 51 lbs (23.18 kg)

Product Details

  • Mounting Location C-Face Rigid
  • Bearing Drive End 6206
  • RPM 1740 rpm
  • Rotation CCW °
  • Efficiency Type Standard
  • Material Rolled Steel
  • Ambient Temperature 40 °C
  • Efficiency 80
  • RPM Range 1701-1800 rpm
  • Voltage 115/208-230 V
  • Frame 145
  • Service Factor 1.15
  • Enclosure Type Open/Drip Proof
  • Horsepower 2 HP
  • Is_Motor Yes
  • Duty Continuous
  • Design Capacitor Start Capacitor Run
  • Enclosure DP
  • Phase 1
  • UPC 69172001646
  • Brand Leeson
  • Full Load Amps 21/10.5 FLA
  • Motor RPM 60 Hertz 1740 rpm
  • Thermal Protection No
  • Hertz 60 Hz
  • Manufacturers Part Number 120995.00

Compliance & Certifications

  • CSA Certified Y
  • UL Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors - 2HP, 115/208-230V, 1740RPM, DP, Rigid C Mount

Leeson Motors - 2HP, 115/208-230V, 1740RPM, DP, Rigid C Mount

Item #: WBB217560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant