Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Leeson

Model # :WBB217414

MPN #: 120925.00

Leeson Motors - 1.5HP, 115/230V, 3450RPM, TEFC, Round Mount, 1.0 S.F.

Product Description
Woodworking Motor: 1.5HP, 3450RPM, 143 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/230V, 1PH, Continuous duty, No thermal protection, 1.0 Service Factor, Round Mount.

Motor pivots on rod for belt tensioning. Totally enclosed fan cooled motor produces extra high breakdown torques for maximum cutting power. Has 13⁄4 long shaft, 3⁄4 diameter with keyway. Added 54 cord to all motors 11/2-4 HP.



PRICE
$1,355.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47 lbs
Shaft Diameter3/4

Product Details

Motor RPM 60 Hertz3450 rpm
Mounting LocationBracket
MaterialRolled Steel
Phase1
Manufacturers Part Number120925.00
Nameplate Amps20/10 A
EnclosureTEFC
DesignCapacitor Start Inductor Run
Shaft End Bearing6205
Service Factor1.0
BrandLeeson
RPM3450 rpm
Efficiency69
Horsepower1-1/2 HP
Efficiency TypeStandard
Frame143
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/230 V
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY