eSenLite® retrofit light socket innovatively integrates the most advanced Doppler/radar motion sensing technology with eSenLite® smart lighting technology. Adding this light socket will convert your existing light fixture/lamp to an energy-saving smart light with all-night-long, dusk-to-dawn illumination and switch-free convenience, without the need to replace existing stylish light fixture. By adding EE101WLS-1, your current lighting fixture will have two selectable lighting profiles: Smart mode or Auto mode. Under Smart mode, the light will automatically come up to full brightness when it detects motion. Otherwise, the lighting fixture dims down, providing community-friendly, all-night-long moonlight illumination, without any light pollution to harass your neighbors; Under Auto mode, the light will work as a traditional motion light; only turns on when it detects motion. EE101WLS-1 is compatible with most existing E26 or E27 light bulbs. Just attach a standard E26 or E27 bulb into the socket and customize a preferred light profile to enjoy dynamic lighting and electrical bill cost-saving benefits (up to 98%). Developed, engineered in USA with US patent and quality control standards, EE101WLS-1 fit both indoor and outdoor applications, and widely employed in commercial and residential projects for lighting safety and decoration enhancement purpose.
eSenLite® Invisable SMART Sensor Retrofit E26/E27 Light Socket for LED CFL Bulb Add-On Motion
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/5 in |
| Width | 2-5/7 in |
| Height | 2-1/5 in |
| Weight | 1 lbs |
| Base | Medium (E26) |
Product Details
| Type | Smart Bulb Socket |
| Lamp Included | No |
| Average Life | 50000 hr |
| Color | White |
| For Use With | E26, E27 Light Bulbs |
| Mounting Location | Wall, Ceiling |
| Wattage | 1 W |
| Lamp Code | LED |
| Voltage | 110 V |
| Material | Polycarbonate (PC) |
| Description | Motion Activated Retrofit Light Socket |
| Package Quantity | 1 |
| Manufacturers Part Number | EE101WLS-1 |
| Brand | eSenLite |
Warranty
| Warranty | 1 yr |