x

Take 15% off your entire order!

Offer applied at checkout

Tombow® Mono Mini Correction Tape, Single-Line, Non-Refillable, 1/6 in x 315 in, White, 10/PK

Tombow® Mono Mini Correction Tape, Single-Line, Non-Refillable, 1/6 in x 315 in, White, 10/PK

Item #: WBB859242

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

$28.02 up to 21% OFF

Price: $22.25

Quantity

Customers Also Viewed

Tombow® Mono Mini Correction Tape, Single-Line, Non-Refillable, 1/6 in x 315 in, White, 10/PK

Single line correction tape in a transparent applicator pinpoints and corrects mistakes quickly, cleanly and completely. Compact size for backpacks, planners, etc. Write or type over instantly - no drying time Leaves no copy or fax shadows. Nonrefillable. 1/6 in x 315 in. 10-Pack.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • COLOR FINISH White
  • BRAND Tombow
  • DESCRIPTION Mono Mini Correction Tape
  • MANUFACTURERS PART NUMBER TOM68722
  • PACKAGE QUANTITY 10/Pack
  • TYPE Correction Tape
  • TAPE WIDTH 1/6 in.
  • TAPE LENGTH 315 in.
  • SUPPLY TYPE Basic Supplies
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KASEY

    Date: April 23, 2019

    GREAT
    Your review:
    THESE REALLY DO WORK GREAT
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tombow® Mono Mini Correction Tape, Single-Line, Non-Refillable, 1/6 in x 315 in, White, 10/PK

Tombow® Mono Mini Correction Tape, Single-Line, Non-Refillable, 1/6 in x 315 in, White, 10/PK

Item #: WBB859242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant