x

Take 15% off your entire order!

Offer applied at checkout

Tombow® Mono Correction Tape, Single-Line, Non-Refillable, 1/6 in x 394 in, White Tape, 2/Pack

Tombow® Mono Correction Tape, Single-Line, Non-Refillable, 1/6 in x 394 in, White Tape, 2/Pack

Item #: WBB858879

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Quantity

Customers Also Viewed

Tombow® Mono Correction Tape, Single-Line, Non-Refillable, 1/6 in x 394 in, White Tape, 2/Pack

Single-line correction tape comes in a compact ergonomic dispenser and provides complete coverage with no fax or copy shadows. Make instant corrections with no drying time. Convenient, easy-to-use sideline applicator pinpoints accurate placement of white, acid-free film for quick, complete coverage. Use the convenient rewind knob for tape adjustment. Non-refillable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • COLOR FINISH White
  • BRAND Tombow
  • DESCRIPTION Mono Correction Tape
  • MANUFACTURERS PART NUMBER TOM68627
  • PACKAGE QUANTITY 2/Pack
  • TYPE Correction Tape
  • TAPE WIDTH 1/6 in.
  • TAPE LENGTH 394 in.
  • SUPPLY TYPE Basic Supplies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tombow® Mono Correction Tape, Single-Line, Non-Refillable, 1/6 in x 394 in, White Tape, 2/Pack

Tombow® Mono Correction Tape, Single-Line, Non-Refillable, 1/6 in x 394 in, White Tape, 2/Pack

Item #: WBB858879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant