x

Take 15% off your entire order!

Offer applied at checkout

Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 7", 300 Sets/Book

Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 7", 300 Sets/Book

Item #: WBB859531

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Quantity Discount

  • Buy 1-2 $49.95 ea.
  • Buy 3-5 $47.95 ea.
  • Buy 6+ $45.95 ea.

Quantity

Customers Also Viewed

Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 7", 300 Sets/Book

Use carbonless receipt book for either money or rent receipts. Cover has a gold foil-stamp and a linen-look. Coordinating gold twin-wire binding lets book lie flat or fold completely underneath. Extra-thick 80 point backer increases writing stability. Stop card protector prevents write-through. Receipt book offers two-part carbonless forms and four receipts per page. Receipt forms are consecutively numbered in red for quick reference. Security screen prevents alterations.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 2-3/4 (6.99 cm)
  • HEIGHT INCHES 7 (17.78 cm)
  • COLOR FINISH Blue
  • BINDING TYPE Wirebound
  • BRAND Rediform
  • DESCRIPTION Money Receipt Book
  • MANUFACTURERS PART NUMBER RED8L810
  • PACKAGE QUANTITY 300 Sets/Book
  • PAPER COLOR White, Canary
  • PAPER TYPE Forms
  • PUNCHED/UNPUNCHED Unpunched
  • SHEET PERFORATION Perforated
  • SHEETS 75
  • STYLE Receipt Book
  • TYPE Receipt Book
  • PADS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 7", 300 Sets/Book

Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 7", 300 Sets/Book

Item #: WBB859531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant