
Price: $4.74
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Carlisle Molcajete Ramekin, 8 Oz., Black, 87803
Features:
Features:
- 8 Oz Capacity Of Deep Salsa Bowl Is Perfect For Serving Salsa, Cheese Sauce, Soups, And Sauces
- BPA Free
- NSF Listed As N0878
Weights & Dimensions
- Depth 8-3/4 IN (22.23 cm)
- Width 9-1/8 IN (23.18 cm)
- Height 10-7/8 IN (27.62 cm)
Product Details
- Type Ramekin
- Package Quantity 48
- Brand Carlisle
- Description Molcajete Ramekin
- Material Melamine
- Style Molcajete
- Manufacturers Part Number 87803
- Capacity 8 OZ
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Carlisle 87803 - Molcajete Ramekin, 8 Oz., Black
$4.74
- Product Information
- Customer Review
- Product Q&A