Take 15% off your entire order!

Offer applied at checkout

+

Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H

Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H

Item #: WB772040B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
  • Dandux Length Divider 50P0023053 for Dividable Stackable Box 50P0114060, White - Pkg Qty 6

    $49.20

  • Dandux Width Divider 50P0018053 for Dividable Stackable Box 50P0114060, White - Pkg Qty 6

    $40.20

  • Dandux Snap-On Cover 50P0114NN for Dividable Grid Stackable Box, 22"L x 17"W, Gray - Pkg Qty 6

    $227.70

Price: $53.95

Quantity

Customers Also Viewed

Nexel® AST24C Single Box Slide for 18"D and 24"D Shelves - Pair

Nexel® AST24C Single Box Slide for 18"D and 24"D Shelves - Pair

Nexel® CS1224C Chrome Cantilever Shelf 24"W x 12"D

Nexel® CS1224C Chrome Cantilever Shelf 24"W x 12"D

Modular Plastic Box

Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents.

Stacking lugs allow safe, positive locking when boxes are stacked with Lids (sold separately).

Divides to 1-1/4" squares using polyethylene Dividers (sold separately). Many sizes to suit any storage need.

Weights & Dimensions

  • Width 17 IN (43.18 cm)
  • Length 22 IN (55.88 cm)
  • Height 6 IN (15.24 cm)
  • Weight Capacity 2,000 LBS (909.09 kg)

Product Details

  • Assembly Required Assembled
  • Shelf Type Plastic
  • Capacity 1.4
  • Type Divider Box
  • Brand Dandux
  • Material Plastic
  • Manufacturers Part Number 50P-0114060
  • Lid No
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H

Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H

Item #: WB772040B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Dandux Modular Dividable Plastic Tote Box, 22"L x 17"W x 6"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant