Support For Tough Pipe Joining Demands!Ergonomic V-HandleAngled for a comfortable hand position during transport and height adjustment. Retains the V-Head to the tube for quick adjustments.Locking RingAllows for quick vertical height adjustments.
RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 28 - 53 in |
| Weight Capacity | 2500 |
| Weight | 25 lbs |
| Pipe/Tube Size | 12 |
| Height Adjustability Type | 28" - 53" |
| Max Weight Capacity | 2500 lbs |
Product Details
| Type | Pipe Stand |
| For Use With | Threading Machines, Roll Groovers, etc. |
| Pipe Capacity | 12" |
| Description | V Head High Pipe Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 56662 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |