Ridgid® Model No. Vj-98 V Head Low Pipe Stand, 12" Max. Pipe Capacity, 20"-38" H
Support For Tough Pipe Joining Demands!Ergonomic V-HandleAngled for a comfortable hand position during transport and height adjustment. Retains the V-Head to the tube for quick adjustments.Locking RingAllows for quick vertical height adjustments.
RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 - 38 in |
| Weight Capacity | 2500 |
| Weight | 19.6 lbs |
| Pipe/Tube Size | 12 |
| Height Adjustability Type | 20" - 38" |
| Max Weight Capacity | 2500 lbs |
Product Details
| Type | Pipe Stand |
| For Use With | Threading Machines, Roll Groovers, etc. |
| Pipe Capacity | 12" |
| Description | V Head Low Pipe Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 56657 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |