SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

Item #: WBB326658

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $257.95

Quantity

Customers Also Viewed

RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In

RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

Ridgid® Dark Thread Cutting Oil, 1 Gallon

Ridgid® Dark Thread Cutting Oil, 1 Gallon

Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V

Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V

RIDGID® Model No. Vf-99 V Head High Folding Pipe Stand, 12" Max. Pipe Capacity, 28"-52" Height

RIDGID® Model No. Vf-99 V Head High Folding Pipe Stand, 12" Max. Pipe Capacity, 28"-52" Height

RIDGID® 1-1/4" - 1-1/2" Pipe Roll Set For Use With 915 Drive & Groove

RIDGID® 1-1/4" - 1-1/2" Pipe Roll Set For Use With 915 Drive & Groove

RIDGID® Model No. 690 Power Drive Kit W/Case & Support Arm, 115V

RIDGID® Model No. 690 Power Drive Kit W/Case & Support Arm, 115V

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

Apache Mills Trooper™ Entrance Mat 5/8" Thick 2.5' x 3.5' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 2.5' x 3.5' Black

Ridgid® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" Height Adjustment.

Weights & Dimensions

  • Max Weight Capacity 1000 LBS (454.55 kg)
  • Pipe/Tube Size 12
  • Weight Capacity 2,500
  • Height 32 - 55 IN
  • Height Adjustability Type 32" - 55"
  • Weight 31 LBS (14.09 kg)

Product Details

  • Pipe Capacity 12"
  • Description Roller Head High Pipe Stand
  • Type Pipe Stand
  • For Use With Threading Machines, Roll Groovers, etc.
  • Brand RIDGID
  • Package Quantity 1
  • Manufacturers Part Number 56672

Warranty

  • Warranty Lifetime
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jorge

    Date: April 23, 2019

    Very well made
    Your review:
    This stand is sturdy and made with what looks like high quality metal.
  • Reviewer: LINDA

    Date: April 23, 2019

    pipe stands
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

Item #: WBB326658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant