RC-2375 Large Diameter Ratcheting Plastic Pipe and Tubing Cutter RC-2375 The New Model RC-2375 Large Diameter Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced screws during a blade change. With a 23/8" (63 mm) O.D. capacity, the RC-2375 easily cuts plastic pipe and tubing such as PVC and CPVC, as well as PEX, polyethylene, polybutylene and rubber hose. Features Durable aluminum construction for heavy duty use Ergonomic grips on bottom handle are spaced at 1/2" increments to act as a quick pipe measuring scale Easy turn-thumb latch for reliable storage X-CEL® quick change blade Large 2 3/8" (63 mm) O.D. capacity Burrless cutting operation provides a square cut.
RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$259.95was $319.95
Save $60.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Pipe/Tube Size | 1/2" - 2-3/8" |
| Cutting Capacity | 1/2 in (Min), 2 3/8 in (Max) in |
Product Details
| Application | PVC, CPVC, PEX, Polyethylene, Polybutylene, Rubber |
| Series | RC-2375 |
| For Use With | Replacement Blades - RCB-2375 |
| Tool Material | PVC, CPVC, PEX, Polyethylene, Polybutylene, Rubber |
| Style | Plastic Pipe Cutters |
| Material | Aluminum |
| Description | Large Diameter Ratcheting Plastic Pipe & Tubing Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | 30088 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |