Ridgid® Model No. Pc-1375 Single Stroke Plastic Pipe & Tubing Cutter, 1/8" - 1-3/8" Capacity
The New Model PC-1375 Single Stroke Plastic Pipe and Tubing Cutter expands Ridge Tool's product offering of plastic pipe specific tools. The PC-1375 Plastic Pipe and Tubing Cutter uses a X-CEL® blade to ensure optimum mechanical advantage throughout the cut stroke. The X-CEL blade allows fast, single stroke cutting of PVC, CPVC, PEX, PE, PB and rubber hose up to 1.375" outside diameter. The PC-1375 is designed for the professional user and is constructed of heavy duty aluminum for increased durability. Features Patent pending, X-CEL blade for fast single stroke cutting. No Ratcheting or Twisting Required! Durable aluminum construction for heavy duty use. Extra large 1.375" O.D. capacity. Ergonomic grips on bottom handle are spaced at 1/2 " increments to act as a quick pipe measuring scale. Easy turn-thumb latch for reliable storage. Replaceable, hardened steel cutting blade. Spring-loaded handles provide instant adjustment to any pipe size. Burrless cutting operation provides a square cut.
Ridgid Model No. Pc-1375 Single Stroke Plastic Pipe & Tubing Cutter, 1/8"-1-3/8" Capacity
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Pipe/Tube Size | 1/8" - 1-3/8" |
| Cutting Capacity | 1/8 in (Min), 1 3/8 in (Max) in |
Product Details
| Application | PVC, CPVC, PEX, PE, PB, Rubber Hose |
| Series | PC-1375 |
| For Use With | Replacement Blades - PCB-1375 |
| Tool Material | PVC, CPVC, PEX, PE, PB, Rubber Hose |
| Style | Plastic Pipe Cutters |
| Material | Aluminum |
| Description | Single Stroke Plastic Pipe & Tubing Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | 23493 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |