RIDGID® Model No. BC410 Top Screw Bench Chain Vise, 1/8"-4" Pipe Capacity
Crank handle is anchored to base. Rugged cast-iron base has handy pipe rest and bender. Capacities of 1/8" through 8". Two models available for plastic pipe. Toothless jaws are neoprene-coated to prevent scoring of pipe.
RIDGID® 40195 BC410 1/8-4" Capacity Top Screw Bench Chain Vise
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14.6 lbs |
| Pipe Jaw Capacity | 1/8 - 4 in |
| Max Opening Capacity | 1/8" - 4" in |
Product Details
| Type | Chain Vise |
| Material | Cast Iron |
| Package Quantity | 1 |
| Series | BC410 |
| Manufacturers Part Number | 40195 |
| Jaw Material | Alloy Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |