RIDGID® Model No. 814 Aluminum Straight Pipe Wrench, 14"
Professional strength in lightweight aluminum. Offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.
RIDGID® 31095 #814 14" 2" Capacity Aluminum Straight Pipe Wrench
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 3-5/16 |
| Weight | 2.20 lb lbs |
| Size | 14 in |
| Opening Size Range | Adjustable |
| Opening Size | Adjustable in |
| Jaw Capacity | 2 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Color | Gray |
| Series | 814 |
| Impact Approved | No |
| Material | Aluminum |
| Ratcheting | No |
| Manufacturers Part Number | 31095 |
| Jaw Material | Alloy Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |