SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench

RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench

Item #: WBB333233

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Quantity

Customers Also Viewed

RIDGID® 31020 #14 14" 2" Pipe Capacity Straight Pipe Wrench

RIDGID® 31020 #14 14" 2" Pipe Capacity Straight Pipe Wrench

RIDGID® 31015 #12 12" 2" Capacity Straight Pipe Wrench

RIDGID® 31015 #12 12" 2" Capacity Straight Pipe Wrench

RIDGID® 31030 #24 24" 3" Capacity Straight Pipe Wrench

RIDGID® 31030 #24 24" 3" Capacity Straight Pipe Wrench

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench

RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench

RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle

RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

RIDGID® Model No. 810 Aluminum Straight Pipe Wrench, 10"

Professional strength in lightweight aluminum. Offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.

Weights & Dimensions

  • Opening Size Adjustable IN
  • Opening Size Range Adjustable
  • Length 10 IN (25.4 cm)
  • Overall Length Range 8-1/64" to 11"
  • Jaw Capacity 1-1/2 IN (3.81 cm)
  • Size 10 IN (25.4 cm)
  • Weight 1.15 lb LBS

Product Details

  • Type Pipe & Plumbing Wrench
  • Brand RIDGID
  • Impact Approved No
  • Series 810
  • Ratcheting No
  • Material Aluminum
  • Jaw Material Alloy Steel
  • Manufacturers Part Number 31090
  • Color Family Gray

Warranty

  • Warranty Lifetime
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MATTHEW

    Date: April 23, 2019

    Great Quality and Price
    Your review:
    none
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench

RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench

Item #: WBB333233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant