
Price: $58.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® Model No. 8 Straight Pipe Wrenches, 8", 1" Pipe Capacity
Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
Weights & Dimensions
- Opening Size Adjustable IN
- Opening Size Range Adjustable
- Length 8 IN (20.32 cm)
- Overall Length Range 6-1/64" to 8"
- Jaw Capacity 1 IN (2.54 cm)
- Size 8 IN (20.32 cm)
- Weight 0.90 lb LBS
Product Details
- Type Pipe & Plumbing Wrench
- Brand RIDGID
- Impact Approved No
- Series 8
- Ratcheting No
- Material Cast Iron
- Jaw Material Alloy Steel
- Manufacturers Part Number 31005
- Color Family Red
Warranty
- Warranty Lifetime
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Hazel
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

RIDGID® 31005 #8 8" 1" Capacity Straight Pipe Wrench
$58.95
- Product Information
- Customer Review
- Product Q&A
- Accessories