Ridgid Model No. 700 Power Drive, 115V, 50/60 HzHeavy-duty hand-held power drive. reversible 115V or 230V universal motor. Capacity 1/8"-2" (3mm-50mm) pipe, 1/4"-1" bolt with OO-RB die heads. Designed for RIDGID No. 12-R die heads. Other RIDGID die heads (OO-R, OO-RB, 11-R) using adapters, threading 2 1/2" through 6" (62mm-150mm) with 141/161 geared threaders. Also used with 258/258XL pipe cutters. Die heads not included, see page 4.5. Approved by CSA to CSA and UL standards (115V only). Specifications Motor: Universal, 1/2 HP, 115V or 230V 50/60 Hz. Switch: Double-throw reversible. Gear Head: All-spur gear reduction. Spring-loaded adapter pawl. Hardened steel spindle gear. Body: Cast aluminum. Spindle Speed: 26-30 RPM (no load). Capacity: 1/8"-2" Pipe (3mm-50mm). 1/4"-1" (6mm-25mm) Bolt (using 00-RB). Weight: 25 lbs. (11 kg) Power Drive only. Length: 28 1/4" (71.7 cm).
RIDGID® Model No. 700 Power Drive, 115V, 50/60 Hz
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,949.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/4 in |
| Weight | 31.7 lbs |
| Pipe/Tube Size | 1/4 - 1 in |
Product Details
| Type | Hand Held Power Drive |
| Hertz | 50/60 Hz |
| For Use With | 12R Die Heads |
| Pipe Capacity | 1/8 in (Min), 2 in (Max) |
| Voltage | 115 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 41935 |
| Power Capacity | 1/2 hp (Max) |
| Brand | RIDGID |
| Speed | 32 rpm |
| Frequency | 25.0 Hz (Min), 60.0 Hz (Max) Hz |
Warranty
| Warranty | Lifetime |