- PT® Mini 425 2-1/2" Portable Tri-Vise 1/2" pipe bending shoes
- Lightweight Heavy Duty Tristand Pipe Vise
- 1/8 to 2-1/2" (3-60 mm) pipe capacity quality alternative to rigid chain vise
- Pipe stand legs are made of 1" heavy wall tubing for greater tri vise stability
- Quality lightweight and portable pipe jack stands
RIDGID® 16703 Model No. 690 Power Drive Tri-Stand Chain Vise, 1/8" - 2-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$799.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33 lbs |
| Pipe Jaw Capacity | 1/8 - 2-1/2 in |
| Max Opening Capacity | 1/8" - 2 1/2" in |
Product Details
| Type | Bench & Pipe Combination Vise |
| Package Quantity | 1 |
| Series | 425 |
| Manufacturers Part Number | 16703 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |